#10-24 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24210.019.0300

  • Zoro # G3067337


product price:  $9.45
/pk 100, $0.09/ea

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U24210.019.0300
Zoro #
G3067337
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
3 in
Hole Size
7/32
Head Dia.
0.359 in
Head Height
0.359 in
Head Width
0.362 in
Screw Size
#10
Recommended Hole Size
7/32 in
Maximum Head Height
3/32 in
Maximum Head Width
23/64 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Temp. Range (F)
0 Degrees to 375 Degrees
Rockwell Hardness
B69 to B100
Thread Fit
3A/2A
Pack Size
Small
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Maximum Temperature
375 Degrees F
Thread Direction
Right Hand
Minimum Temperature
0 Degrees F
Thread Type
Coarse
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #10-24, Fastener Length 3 in, Head Width 0.362 in, Head Height 0.359 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.