#10-24 x 3/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pfm-10c-18
Zoro # G916461435
product price:Â $4.39
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.17
Key Features
Flat Head
Phillips Drive
Material
Stainless Steel
Tensile Strength
80,000 psi
Thread Type
Coarse
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfm-10c-18
Zoro #
G916461435
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
23/64 in
Drive Size
#2
Screw Size
#10-24
Fastener Length
3/16 in
Thread Size
#10-24
Maximum Head Height
7/64 in
Overall Length
3/16 in
Details
Material
Stainless Steel
Tensile Strength
80,000 psi
Head Type
Flat
Thread Type
Coarse
System of Measurement
Inch
Drive
Phillips
Thread Style
Fully Threaded
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Item
Machine Screw
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 3/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.