#10-24 x 3/4 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-plm-10c-75

  • Zoro # G216462286


product price:  $5.59
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.18

Key Features

Phillips Drive
Fillister Head
Tensile Strength
70,000 psi
Type
Machine Screw
Maximum Head Height
3/16 in
Thread Style
Fully Threaded
Screw Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-plm-10c-75
Zoro #
G216462286
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/16 in
Screw Size
#10-24
Overall Length
3/4 in
Thread Size
#10-24
Maximum Head Width
5/16 in
Fastener Length
3/4 in
Drive Size
#2

Details

Tensile Strength
70,000 psi
Type
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
Head Type
Fillister
Item
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Finish
Passivated

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.