#10-24 x 3/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-xbm-10c-75
Zoro # G216461333
product price:Â $12.19
/pk 100, $0.12/eaKey Features
Phillips Drive
Flat Head
Fastener Length
3/4 in
Maximum Head Width
23/64 in
Overall Length
3/4 in
Finish
Black Oxide
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-xbm-10c-75
Zoro #
G216461333
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3/4 in
Maximum Head Width
23/64 in
Overall Length
3/4 in
Maximum Head Height
5/64 in
Screw Size
#10-24
Drive Size
#2
Thread Size
#10-24
Details
Finish
Black Oxide
Thread Type
Coarse
Type
Machine Screw
Material
Stainless Steel
Material Grade/Class
18-8
Item
Machine Screw
Drive
Phillips
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Head Type
Flat
System of Measurement
Inch
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.