#10-24 x 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-pfm-10c-75

  • Zoro # G216462620


product price: $2.89
/pk 25, $0.12/ea
Sold in multiples of 4 for $11.56

Key Features

Phillips Drive
Flat Head
Thread Size
#10-24
Tensile Strength
70,000 psi
Overall Length
3/4 in
Drive Size
#2
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-10c-75
Zoro #
G216462620
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Overall Length
3/4 in
Drive Size
#2
Maximum Head Height
7/64 in
Fastener Length
3/4 in
Screw Size
#10-24
Maximum Head Width
23/64 in

Details

Tensile Strength
70,000 psi
Material Grade/Class
316
Item
Machine Screw
Type
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Drive
Phillips
System of Measurement
Inch
Head Type
Flat
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.