#10-24 x 3/4 in Phillips Pan Machine Screw, Brass, 25 PK
Mfr # 7-ppm-10c-75
Zoro # G216465935
product price: $4.99
/pk 25, $0.20/eaSold in multiples of 2 for $9.98
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Style
Fully Threaded
Drive Size
#2
Maximum Head Height
9/64 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-ppm-10c-75
Zoro #
G216465935
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Drive Size
#2
Maximum Head Height
9/64 in
Fastener Length
3/4 in
Overall Length
3/4 in
Maximum Head Width
3/8 in
Screw Size
#10-24
Details
System of Measurement
Inch
Head Type
Pan
Item
Machine Screw
Thread Style
Fully Threaded
Type
Machine Screw
Drive
Phillips
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Tensile Strength
50,000 psi
Material
Brass
Description
Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #10-24, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.