#10-24 x 3/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-ppm-10c-75
Zoro # G116462508
product price: $3.79
/pk 25, $0.15/eaSold in multiples of 3 for $11.37
Key Features
Pan Head
Phillips Drive
Maximum Head Height
9/64 in
Overall Length
3/4 in
Tensile Strength
80,000 psi
Thread Size
#10-24
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-10c-75
Zoro #
G116462508
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
9/64 in
Overall Length
3/4 in
Thread Size
#10-24
Maximum Head Width
3/8 in
Fastener Length
3/4 in
Drive Size
#2
Screw Size
#10-24
Details
Tensile Strength
80,000 psi
System of Measurement
Inch
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Drive
Phillips
Thread Type
Coarse
Type
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
Material Grade/Class
316
Material
Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.