#10-24 x 3/4 in Phillips Pan Machine Screw, Stainless Steel, 25 PK
Mfr # ms51957-65d
Zoro # G116465271
product price: $7.39
/pk 25, $0.30/eaSold in multiples of 2 for $14.78
Key Features
Phillips Drive
Pan Head
Thread Size
#10-24
System of Measurement
Inch
Type
Machine Screw
Material
Stainless Steel
Screw Size
#10-24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-65d
Zoro #
G116465271
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-24
Fastener Length
3/4 in
Screw Size
#10-24
Overall Length
3/4 in
Details
Drive
Phillips
System of Measurement
Inch
Type
Machine Screw
Material
Stainless Steel
Head Type
Pan
Item
Machine Screw
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #10-24, Fastener Length 3/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.