#10-24 x 3/4 in Slotted Round Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-srm-10c-75
Zoro # G316465644
product price:Â $3.89
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.67
Key Features
Slotted Drive
Round Head
Maximum Head Height
9/64 in
Screw Size
#10-24
Type
Machine Screw
Overall Length
3/4 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-srm-10c-75
Zoro #
G316465644
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
9/64 in
Screw Size
#10-24
Overall Length
3/4 in
Fastener Length
3/4 in
Maximum Head Width
23/64 in
Thread Size
#10-24
Details
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Drive
Slotted
System of Measurement
Inch
Material Grade/Class
316
Finish
Passivated
Head Type
Round
Material
Stainless Steel
Tensile Strength
100,000 psi
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-24, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.