#10-24 x 3/4 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-BP6-10C-75
Zoro # G216461135
product price:Â $8.29
/pk 50, $0.17/ea
Sold in multiples of 2 for $16.58
Key Features
Button Head
Torx Drive
Material
Stainless Steel
Finish
Passivated
Material Grade/Class
18-8
Dimensional Standards
ASME B18.3
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-BP6-10C-75
Zoro #
G216461135
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Fastener Length
3/4 in
Maximum Head Height
3/32 in
Overall Length
3/4 in
Maximum Head Width
23/64 in
Drive Size
T25
Details
Head Type
Button
Material
Stainless Steel
Finish
Passivated
Material Grade/Class
18-8
Dimensional Standards
ASME B18.3
Type
Machine Screw
Thread Style
Fully Threaded
Resistance Properties
Tamper-Resistant
System of Measurement
Inch
Drive
Torx
Thread Type
Coarse
Tensile Strength
70,000 psi
Item
Tamper Resistant Screw
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #10-24, Fastener Length 3/4 in, Drive Size T25, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.