#10-24 x 3/8 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-cpm-10c-37
Zoro # G016466187
product price: $4.89
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.78
Key Features
Pan Head
Combination Phillips/Slotted Drive
Maximum Head Height
9/64 in
Fastener Length
3/8 in
Drive Size
#2
Overall Length
3/8 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32-cpm-10c-37
Zoro #
G016466187
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
9/64 in
Fastener Length
3/8 in
Drive Size
#2
Overall Length
3/8 in
Maximum Head Width
3/8 in
Thread Size
#10-24
Screw Size
#10-24
Details
Head Type
Pan
Thread Type
Coarse
Material
Stainless Steel
Tensile Strength
100,000 psi
Finish
Passivated
Type
Machine Screw
Item
Machine Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Drive
Combination Phillips/Slotted
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #10-24, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.