#10-24 x 3/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-buf-10c-37

  • Zoro # G316462131


product price: $16.39
/pk 100, $0.16/ea

Key Features

Phillips Drive
Flat Head
System of Measurement
Inch
Maximum Head Width
23/64 in
Overall Length
3/8 in
Dimensional Standards
ASME B18.6.3
Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-buf-10c-37
Zoro #
G316462131
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
23/64 in
Overall Length
3/8 in
Thread Size
#10-24
Maximum Head Height
5/32 in
Fastener Length
3/8 in
Drive Size
#2
Screw Size
#10-24

Details

Drive
Phillips
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Item
Machine Screw
Head Type
Flat
Tensile Strength
80,000 psi
Finish
Black Oxide
Material Grade/Class
18-8
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.