#10-24 x 3/8 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 25 PK
Mfr # ms24693c-70d
Zoro # G416464325
product price:Â $4.59
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.77
Key Features
Phillips Drive
Flat Head
Screw Size
#10-24
Thread Size
#10-24
Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms24693c-70d
Zoro #
G416464325
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#10-24
Thread Size
#10-24
Fastener Length
3/8 in
Overall Length
3/8 in
Details
Drive
Phillips
Item
Military Standard Phil Flat 100 Degree
Head Type
Flat
Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel
System of Measurement
Inch
Description
Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #10-24, Fastener Length 3/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.