
#10-24 x 3/8 in Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK
Mfr # 1-PPL-10C-37
Zoro # G714847059
product price: $2.15
/pk 10, $0.22/ea
Sold in multiples of 5 for $10.75
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-24
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-PPL-10C-37
Zoro #
G714847059
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Fastener Length
3/8 in
Drive Size
#2
Washer Thickness
1/32 in
Maximum Head Height
9/64 in
Overall Length
3/8 in
Maximum Head Width
3/8 in
Washer Outside Diameter
29/64 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
ASME B18.13
Item
SEMS Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.13
Washer Type
Split Lock
Material Grade/Class
18-8
Thread Type
Coarse
Type
Machine Screw
Includes Washer
Washer Included
Description
SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13, Type Machine Screw, Washer Outside Diameter 29/64 in, Washer Thickness 1/32 in, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.