#10-24 x 3/8 in Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK

  • Mfr # 1-PPE-10C-37

  • Zoro # G014846455


product price: $4.59
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.77

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-24
Fastener Length
3/8 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPE-10C-37
Zoro #
G014846455
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
3/8 in
Drive Size
#2
Washer Thickness
1/32 in
Washer Outside Diameter
25/64 in
Maximum Head Height
9/64 in
Overall Length
3/8 in
Maximum Head Width
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
ASME B18.13
Item
Machine Screw
Thread Style
Fully Threaded
Washer Type
External Tooth
Dimensional Standards
ASME B18.13
Thread Type
Coarse
Includes Washer
Washer Included
Type
Machine Screw
Material Grade/Class
18-8

Description

SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13, Type Machine Screw, Washer Outside Diameter 25/64 in, Washer Thickness 1/32 in, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.