CAD
Shop ZORO SELECT
See all product information
Create Account
#10-24 x 3/8 in Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK
- Mfr # 1-PPX-10C-37
- Zoro # G014846776
CAD Available
product price:Â
$
3.69
/pk of 25, $0.15/ea
Sold in multiples of 3Â pks for
$11.07
Key Features
Pan Head
Phillips Drive
CAD Drawing
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-PPX-10C-37
- Zoro #
- G014846776
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Item
- SEMS Machine Screw
- Thread Style
- Fully Threaded
- Washer Type
- Flat, Split Lock
- Type
- Machine Screw
- Material Grade/Class
- 18-8
- Includes Washer
- Washer Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 3/8 in
- Drive Size
- #2
- Overall Length
- 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 70,000 psi, Type Machine Screw, System of Measurement Inch, Thread Style Fully Threaded, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.