Shop ZORO SELECT
See all product information
Create Account
#10-24 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # U24211.019.0037
- Zoro # G2793463
product price:Â
$
3.29
/pk of 100, $0.03/ea
Key Features
Round Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U24211.019.0037
- Zoro #
- G2793463
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3, SAE J429
- Item
- Machine Screw
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.3
- Thread Fit
- 3A/2A
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Type
- Machine Screw
- Material Quality Standards
- SAE J429
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 3/8 in
- Drive Size
- #2
- Head Dia.
- 0.359 in
- Head Height
- 0.137 in
- Maximum Head Width
- 23/64 in
- Head Width
- 0.362 in
- Screw Size
- #10
- Maximum Head Height
- 9/64 in
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #10-24, Fastener Length 3/8 in, Head Width 0.362 in, Head Height 0.137 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Style Fully Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.