#10-24 x 3/8 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 100 PK
- Mfr # 31-btm-10c-37
- Zoro # G916461282
product price:Â
$
11.15
/pk of 100, $0.11/ea
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Stainless Steel
Tensile Strength
70,000 psi
Overall Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-btm-10c-37
- Zoro #
- G916461282
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-24
- Drive Size
- #2
- Overall Length
- 3/8 in
- Screw Size
- #10-24
- Maximum Head Width
- 29/64 in
- Fastener Length
- 3/8 in
- Maximum Head Height
- 1/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Details
- System of Measurement
- Inch
- Material
- Stainless Steel
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Head Type
- Truss
- Thread Type
- Coarse
- Finish
- Black Oxide
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Dimensional Standards
- ASME B18.6.3
- Drive
- Phillips
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.