#10-24 x 3/8 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-sfm-10c-37
Zoro # G516463334
product price: $5.19
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.38
Key Features
Slotted Drive
Flat Head
Overall Length
3/8 in
Thread Type
Coarse
Maximum Head Width
23/64 in
Screw Size
#10-24
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-sfm-10c-37
Zoro #
G516463334
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/8 in
Maximum Head Width
23/64 in
Screw Size
#10-24
Thread Size
#10-24
Fastener Length
3/8 in
Maximum Head Height
7/64 in
Details
Item
Machine Screw
Thread Type
Coarse
Finish
Passivated
Material Grade/Class
316
Material
Stainless Steel
Type
Machine Screw
Drive
Slotted
Head Type
Flat
Tensile Strength
70,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-24, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.