#10-24 x 3/8 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-BP6-10C-37
Zoro # G116461112
product price:Â $15.89
/pk 100, $0.16/eaKey Features
Button Head
Torx Drive
Material
Stainless Steel
Dimensional Standards
ASME B18.3
Thread Type
Coarse
Finish
Passivated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-BP6-10C-37
Zoro #
G116461112
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Maximum Head Width
23/64 in
Maximum Head Height
3/32 in
Overall Length
3/8 in
Fastener Length
3/8 in
Drive Size
T25
Details
Material
Stainless Steel
Dimensional Standards
ASME B18.3
Thread Type
Coarse
Finish
Passivated
Head Type
Button
System of Measurement
Inch
Thread Style
Fully Threaded
Material Grade/Class
18-8
Resistance Properties
Tamper-Resistant
Tensile Strength
70,000 psi
Type
Machine Screw
Drive
Torx
Item
Tamper Resistant Screw
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #10-24, Fastener Length 3/8 in, Drive Size T25, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.