#10-24 x 4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-pfm-10c-400

  • Zoro # G716461680


product price: $9.59
/pk 25, $0.38/ea

Key Features

Phillips Drive
Flat Head
Overall Length
4 in
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Maximum Head Width
23/64 in
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pfm-10c-400
Zoro #
G716461680
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 in
Maximum Head Width
23/64 in
Drive Size
#2
Thread Size
#10-24
Fastener Length
4 in
Maximum Head Height
7/64 in
Screw Size
#10-24

Details

Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Drive
Phillips
System of Measurement
Inch
Finish
Passivated
Head Type
Flat
Material
Stainless Steel
Thread Style
Fully Threaded
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
18-8
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.