#10-24 x 5 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ppm-10c-550

  • Zoro # G216461302


product price:  $18.69
/pk 25, $0.75/ea

Key Features

Phillips Drive
Pan Head
Minimum Thread Length
1 1/2 in
Maximum Head Height
9/64 in
Material
Stainless Steel
Type
Machine Screw
Screw Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ppm-10c-550
Zoro #
G216461302
UPC #
-
Country of Origin
Multiple

Dimensions

Minimum Thread Length
1 1/2 in
Thread Size
#10-24
Maximum Head Height
9/64 in
Fastener Length
5 1/2 in
Screw Size
#10-24
Drive Size
#2
Maximum Head Width
3/8 in
Overall Length
5 1/2 in

Details

Material
Stainless Steel
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
Drive
Phillips
System of Measurement
Inch
Thread Style
Partially Threaded
Head Type
Pan
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 5 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products