#10-24 x 5 in Slotted Round Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-srm-10c-500
Zoro # G316465453
product price:Â $23.29
/pk 25, $0.93/eaKey Features
Slotted Drive
Round Head
Material
Stainless Steel
Material Grade/Class
18-8
Overall Length
5 in
Thread Type
Coarse
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-srm-10c-500
Zoro #
G316465453
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5 in
Screw Size
#10-24
Maximum Head Width
23/64 in
Maximum Head Height
9/64 in
Thread Size
#10-24
Fastener Length
5 in
Details
Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
Coarse
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Finish
Passivated
System of Measurement
Inch
Tensile Strength
100,000 psi
Item
Machine Screw
Drive
Slotted
Type
Machine Screw
Head Type
Round
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-24, Fastener Length 5 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.