#10-24 x 5/16 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 31-cpm-10c-31

  • Zoro # G216466451


product price:  $1.89
/pk 10, $0.19/ea
Sold in multiples of 5 for $9.45

Key Features

Pan Head
Combination Phillips/Slotted Drive
Thread Style
Fully Threaded
Thread Size
#10-24
Thread Type
Coarse
Maximum Head Width
29/64 in
Overall Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-cpm-10c-31
Zoro #
G216466451
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Maximum Head Width
29/64 in
Overall Length
5/16 in
Fastener Length
5/16 in
Drive Size
#2
Maximum Head Height
1/8 in
Screw Size
#10-24

Details

Thread Style
Fully Threaded
Head Type
Pan
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Tensile Strength
100,000 psi
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Item
Machine Screw
Drive
Combination Phillips/Slotted
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #10-24, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products