#10-24 x 5/16 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pom-10c-31
Zoro # G916461657
product price:Â $4.19
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.57
Key Features
Phillips Drive
Oval Head
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pom-10c-31
Zoro #
G916461657
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Maximum Head Width
23/64 in
Drive Size
#2
Overall Length
5/16 in
Fastener Length
5/16 in
Minimum Thread Length
1 1/2 in
Screw Size
#10-24
Maximum Head Height
9/64 in
Details
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel
Tensile Strength
80,000 psi
Drive
Phillips
Head Type
Oval
System of Measurement
Inch
Thread Type
Coarse
Item
Machine Screw
Thread Style
Partially Threaded
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.