#10-24 x 5/16 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-10c-31

  • Zoro # G816462440


product price:  $9.69
/pk 100, $0.10/ea

Key Features

Pan Head
Phillips Drive
Material
Stainless Steel
Maximum Head Height
9/64 in
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pbm-10c-31
Zoro #
G816462440
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5/16 in
Maximum Head Height
9/64 in
Thread Size
#10-24
Screw Size
#10-24
Drive Size
#2
Overall Length
5/16 in
Maximum Head Width
3/8 in

Details

Material
Stainless Steel
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Head Type
Pan
Tensile Strength
70,000 psi
System of Measurement
Inch
Drive
Phillips
Material Grade/Class
18-8
Thread Type
Coarse
Thread Style
Fully Threaded
Finish
Black Oxide

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products