#10-24 x 5/16 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-BP6-10C-31

  • Zoro # G916461237


product price: $3.99
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.97

Key Features

Button Head
Torx Drive
Material
Stainless Steel
Maximum Head Width
23/64 in
Material Grade/Class
18-8
Thread Style
Fully Threaded
Drive Size
T25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-BP6-10C-31
Zoro #
G916461237
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
23/64 in
Drive Size
T25
Overall Length
1/4 in
Thread Size
#10-24
Maximum Head Height
3/32 in
Fastener Length
5/16 in

Details

Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Fully Threaded
Head Type
Button
System of Measurement
Inch
Dimensional Standards
ASME B18.3
Type
Machine Screw
Tensile Strength
70,000 psi
Resistance Properties
Tamper-Resistant
Item
Tamper Resistant Screw
Finish
Passivated
Thread Type
Coarse
Drive
Torx

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #10-24, Fastener Length 5/16 in, Drive Size T25, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products