#10-24 x 5/8 in Phillips Flat Machine Screw, Brass, 50 PK
Mfr # 7-pfm-10c-62
Zoro # G116464069
product price: $6.29
/pk 50, $0.13/eaSold in multiples of 2 for $12.58
Key Features
Flat Head
Phillips Drive
Overall Length
5/8 in
Drive Size
#2
Screw Size
#10-24
Maximum Head Height
7/64 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-pfm-10c-62
Zoro #
G116464069
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/8 in
Drive Size
#2
Screw Size
#10-24
Fastener Length
5/8 in
Maximum Head Height
7/64 in
Maximum Head Width
23/64 in
Thread Size
#10-24
Details
Head Type
Flat
Type
Machine Screw
System of Measurement
Inch
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Material
Brass
Thread Style
Fully Threaded
Item
Machine Screw
Tensile Strength
50,000 psi
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size #10-24, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.