#10-24 x 5/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-pfm-10c-62
Zoro # G816462686
product price: $5.15
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.30
Key Features
Flat Head
Phillips Drive
Maximum Head Height
7/64 in
Tensile Strength
70,000 psi
Fastener Length
5/8 in
Thread Style
Fully Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfm-10c-62
Zoro #
G816462686
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
7/64 in
Fastener Length
5/8 in
Overall Length
5/8 in
Screw Size
#10-24
Drive Size
#2
Maximum Head Width
23/64 in
Thread Size
#10-24
Details
Tensile Strength
70,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Head Type
Flat
System of Measurement
Inch
Type
Machine Screw
Drive
Phillips
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.