#10-24 x 5/8 in Phillips Flat Machine Screw, Stainless Steel, 25 PK
Mfr # ms51959-64d
Zoro # G616464378
product price: $7.99
/pk 25, $0.32/eaSold in multiples of 2 for $15.98
Key Features
Flat Head
Phillips Drive
Screw Size
#10-24
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51959-64d
Zoro #
G616464378
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#10-24
Thread Size
#10-24
Fastener Length
5/8 in
Overall Length
5/8 in
Details
System of Measurement
Inch
Head Type
Flat
Item
Machine Screw
Material
Stainless Steel
Drive
Phillips
Material Grade/Class
18-8
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #10-24, Fastener Length 5/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.