#10-24 x 6 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-pfm-10c-600
Zoro # G116461563
product price:Â $15.15
/pk 25, $0.61/eaKey Features
Flat Head
Phillips Drive
Maximum Head Height
7/64 in
Material
Stainless Steel
Screw Size
#10-24
Material Grade/Class
18-8
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-pfm-10c-600
Zoro #
G116461563
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
7/64 in
Screw Size
#10-24
Drive Size
#2
Maximum Head Width
23/64 in
Overall Length
6 in
Thread Size
#10-24
Fastener Length
6 in
Details
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Type
Machine Screw
Tensile Strength
80,000 psi
Finish
Passivated
Head Type
Flat
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Thread Type
Coarse
Drive
Phillips
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 6 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.