#10-24 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24210.019.0600

  • Zoro # G9682766

CAD Available

product price:  $19.55
/pk 100, $0.20/ea

Key Features

Round Head
Slotted Drive
CAD Drawing
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U24210.019.0600
Zoro #
G9682766
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
6 in
Head Height
0.137 in
Head Dia.
0.334 to 0.359 in
Head Width
0.362 in
Maximum Head Width
45/64 in
Screw Size
#10
Maximum Head Height
9/64 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Fit
3A/2A
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Type
Machine Screw
CAD Available
Yes

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #10-24, Fastener Length 6 in, Head Width 0.362 in, Head Height 0.137 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 45/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.