#10-24 x 7/16 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pom-10c-43
Zoro # G316461264
product price:Â $4.49
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.47
Key Features
Oval Head
Phillips Drive
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-pom-10c-43
Zoro #
G316461264
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
7/16 in
Maximum Head Height
11/64 in
Thread Size
#10-24
Overall Length
7/16 in
Screw Size
#10-24
Maximum Head Width
23/64 in
Drive Size
#2
Details
Head Type
Oval
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material
Stainless Steel
Type
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
Item
Machine Screw
Drive
Phillips
System of Measurement
Inch
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 7/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.