#10-24 x 7/16 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ptm-10c-43

  • Zoro # G516461767


product price: $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98

Key Features

Truss Head
Phillips Drive
Drive Size
#2
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ptm-10c-43
Zoro #
G516461767
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Fastener Length
7/16 in
Thread Size
#10-24
Overall Length
7/16 in
Maximum Head Width
29/64 in
Maximum Head Height
1/8 in
Screw Size
#10-24

Details

Head Type
Truss
Material
Stainless Steel
System of Measurement
Inch
Item
Machine Screw
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Thread Type
Coarse
Finish
Passivated
Type
Machine Screw
Drive
Phillips
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 7/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products