Zoro Homepage

#10-24 x 7/8 in Slotted Flat Machine Screw, Plain PEEK, 10 PK

  • Mfr # PK1024-78FHS-01

  • Zoro # G5556527


product price: $32.39
/pk 10, $3.24/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1024-78FHS-01
Zoro #
G5556527
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
7/8 in
Head Dia.
0.3594 in
Head Height
0.125 in
Head Width
0.359 in
Screw Size
#10
Overall Length
63/64 in
Maximum Head Height
1/8 in
Maximum Head Width
23/64 in
Recommended Hole Size
3/16 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
Item
Machine Screw
Head Angle (Deg.)
82
Temp. Range (F)
-50 Degrees to 500 Degrees F
Rockwell Hardness
M103
Dimensional Standards
ISO 9001:2008
Minimum Temperature
-50 Degrees F
Resistance Properties
Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
Includes Washer
Washer Not Included
Includes Nut
Nut Not Included
Thread Type
Coarse
For Use in Systems
Automotive Parts, Electronics, Washing Machines
Pack Size
Small
Thread Style
Fully Threaded
Maximum Temperature
500 Degrees F
Head Style
Round
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material PEEK, Finish Plain, Drive Slotted, Thread Size #10-24, Fastener Length 7/8 in, Head Width 0.359 in, Head Height 0.125 in, Drive Size Not Applicable, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.