#10-24 x 7/8 in Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-spm-10c-87
Zoro # G616464439
product price:Â $5.19
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.38
Key Features
Pan Head
Slotted Drive
Finish
Passivated
Overall Length
7/8 in
Type
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-spm-10c-87
Zoro #
G616464439
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Overall Length
7/8 in
Maximum Head Height
7/64 in
Screw Size
#10-24
Maximum Head Width
3/8 in
Fastener Length
7/8 in
Details
Finish
Passivated
Type
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Material Grade/Class
18-8
Head Type
Pan
Thread Type
Coarse
Drive
Slotted
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-24, Fastener Length 7/8 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.