#10-24 x 9/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ppm-10c-56
Zoro # G616462602
product price: $10.29
/pk 100, $0.10/eaKey Features
Phillips Drive
Pan Head
Thread Type
Coarse
Maximum Head Width
3/8 in
Overall Length
9/16 in
Material Grade/Class
18-8
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-10c-56
Zoro #
G616462602
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
3/8 in
Overall Length
9/16 in
Thread Size
#10-24
Fastener Length
9/16 in
Maximum Head Height
9/64 in
Drive Size
#2
Screw Size
#10-24
Details
Thread Type
Coarse
Drive
Phillips
Material Grade/Class
18-8
Thread Style
Fully Threaded
Finish
Passivated
Type
Machine Screw
System of Measurement
Inch
Tensile Strength
70,000 psi
Material
Stainless Steel
Head Type
Pan
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 9/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.