Zoro Homepage

#10-24 x Machine Screw, Hex Plain 316 Stainless Steel

  • Mfr # ZFB228

  • Zoro # G910395934


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Button Flanged Head
Hex Drive
System of Measurement
Inch
Fastener Length
1/2 in
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
75,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFB228
Zoro #
G910395934
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
1/2 in
Washer Thickness
3/64 in
Head Height
0.125 in
Flange Diameter
1/2 in
Head Diameter
0.5 in
Flange Thickness
0.05 in
Maximum Head Height
1/8 in
Washer Outside Diameter
1/2 in

Description

Machine Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive Internal Hex, Thread Size #10-24, Fastener Length 1/2 in, Head Height 0.125 in, Drive Size Not Applicable, Tensile Strength 75,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 1/2 in, Washer Thickness 3/64 in, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.