
10-24X1 HANGER BOLT FULL THREAD ZINC, PK5000
Mfr # 1016BH
Zoro # G9672286
product price: $335.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Thread Coverage
10-24in x 1in
Min. Tensile Strength (PSI)
74,000 psi. min
Material
Steel Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1016BH
Zoro #
G9672286
UPC #
-
Country of Origin
United States
Details
Item
HANGER BOLT
Thread Coverage
10-24in x 1in
Min. Tensile Strength (PSI)
74,000 psi. min
Material
Steel Zinc
Description
Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.