Machine Screw, #10-24 x 2-1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 2000 PK

  • Mfr # 1040KWAFMS

  • Zoro # G4992283


product price:  $438.99
/pk 2000, $0.22/ea
Free Shipping & Returns

Key Features

Wafer Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-24
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1040KWAFMS
Zoro #
G4992283
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-24
Thread Size
#10-24
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

Machine Screws,10-24x2 1/2 Phl,Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products