Shop ZORO SELECT
See all product information
Create Account
#10-32 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 1 in Length, 100 PK
Mfr # U07230.019.0100
Zoro # G2605425
product price:Â
$
8.19
/pk 100, $0.08/ea
Key Features
Button Head
Hex Drive
Thread Size
#10-32
Screw Length
1 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U07230.019.0100
- Zoro #
- G2605425
- UPC #
- 082893290737
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-32
- Screw Length
- 1 in
- Drive Size
- 1/8 in
- Head Height
- 0.101 in
- Thread Length
- 1 in
- Vented Hole Size
- Not Vented
- Min. Thread Length
- 1 in
- Head Diameter
- 0.361 in
- Minimum Thread Length
- 1 in
- Length
- 1 in
- Head Dia.
- 0.361 in
- Dia./Thread Size
- #10-32
- Fastener Length
- 1 in
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Steel, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.101 in, Head Diameter 0.361 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov