Shop ZORO SELECT

#10-32 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 3/8 in Length, 100 PK

  • Mfr # U07230.019.0037
  • Zoro # G3333136

product price: 
$
7.95
/pk of 100, $0.08/ea

Key Features

Button Head
Hex Drive
Thread Size
#10-32
Screw Length
3/8 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07230.019.0037
Zoro #
G3333136
UPC #
082893290676
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Thread Direction
Right Hand
Rockwell Hardness
C37 to C44
Thread Style
Fully Threaded
Class
3A
Temp. Range
-65 Degrees to 300 Degrees F
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Minimum Temperature
-65 Degrees F
Thread Fit
3A
Maximum Temperature
300 Degrees F
Pack Size
Small Pack
Material Quality Standards
ASTM F835
Dimensional Standards
ASME B18.3
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Min. Tensile Strength
145,000 psi
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Screw Head Type
Button
Fastener Industry Standards
ASME B18.3, ASTM F835
Temperature - Minimum
-65 Degrees F
Head Texture
Smooth
Temperature - Maximum
300 Degrees F
Type
Socket Head Cap Screw
Non-Marring Tip
No
Sealing Gasket
No
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Steel, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.101 in, Head Diameter 0.361 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products