Stainless Steel SHCS, PK25
- Mfr # 1-MS-12-20
- Zoro # G224970650
product price:Â
$
19.19
/pk of 25, $0.77/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Thread Size
M12x1.75
Type
Socket Head Cap Screw
Material
Stainless Steel
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-12-20
- Zoro #
- G224970650
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Head Texture
- Smooth
- Drive Type
- Socket
- Special Features
- Threadlocking
- System of Measurement
- Metric
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M12x1.75
- Fastener Length
- 20 mm
- Head Height
- 12 mm
- Drive Size
- 10 mm
- Head Diameter
- 18 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Thread Size M12x1.75, Fastener Length 20 mm, Head Height 12 mm, Head Diameter 18 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.