Zoro Homepage

#10-32 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK

  • Mfr # U51130.019.0031

  • Zoro # G2721494


product price: $5.89
/pk 100, $0.06/ea

Key Features

Button Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/8 in
Tensile Strength
100,000 psi
Standards
ASME B18.3, ASTM F879
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51130.019.0031
Zoro #
G2721494
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Screw Length
5/16 in
Drive Size
1/8 in
Vented Hole Size
Not Vented
Head Height
0.101 in
Thread Length
5/16 in
Min. Thread Length
5/16 in
Minimum Thread Length
5/16 in
Head Diameter
0.361 in
Head Dia.
0.361 in
Length
5/16 in
Dia./Thread Size
#10-32

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-32, Minimum Thread Length 5/16 in, Fastener Length 5/16 in, Head Height 0.101 in, Head Diameter 0.361 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.