Zoro Homepage
This item is Discontinued.
Zoro Select #10 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length, 1300 PK B51041.019.0200

#10 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length, 1300 PK (Discontinued)

  • Mfr # B51041.019.0200
  • Zoro # G5596976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51041.019.0200
Zoro #
G5596976
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10
Screw Length
2 in
Drive Size
5/32 in
Thread Length
7/8 in
Head Height
0.19 in
Min. Thread Length
7/8 in
Maximum Head Height
0.19 in
Minimum Thread Length
7/8 in
Minimum Head Height
0.185 in
Head Diameter
0.312 in
Length
2 in
Head Dia.
0.3125 in
Dia./Thread Size
#10-32

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-32, Minimum Thread Length 7/8 in, Fastener Length 2 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.