This item is Discontinued.

Zoro Select #10 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 25 PK 1FY59

#10 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 25 PK (Discontinued)

  • Mfr # 1FY59
  • Zoro # G3356482
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1FY59
Zoro #
G3356482
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10
Screw Length
5/8 in
Drive Size
5/32 in
Vented Hole Size
Not Vented
Thread Length
5/8 in
Head Height
0.19 in
Min. Thread Length
5/8 in
Fastener Length
5/8 in
Head Diameter
0.312 in
Minimum Thread Length
5/8 in
Length
5/8 in
Head Dia.
0.3125 in
Dia./Thread Size
#10-32

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex Socket
Material
Stainless Steel
Finish
Plain
Min. Tensile Strength
80,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Thread Direction
Right Hand
Class
3A
Temp. Range
250 Degrees F
Rockwell Hardness
B70 to B95
Fastener Thread Type
UNF (Fine)
Self-Locking Element
Nylon Patch
Thread Style
Fully Threaded
Thread Type
Fine
Head Type
Standard
Tensile Strength
80,000 psi
Maximum Temperature
250 Degrees F
Thread Fit
3A
Dimensional Standards
ASME B18.3
Material Grade/Class
18-8
Special Features
Threadlocking
Finish Type
Plain
Material Type
Stainless Steel
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw with Patch
Basic Material
Stainless Steel
Fastener Industry Standards
ASME B18.3
Fastener Finish
Plain
Material Grade
18-8

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Threadlocking, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.