Shop ZORO SELECT
See all product information
Create Account
#10-32 Flange Bolt, Black Oxide 3/8 in L, 6000 PK
- Mfr # 1106MWWB
- Zoro # G2434142
product price:Â
$
634.99
/pk of 6000, $0.11/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Flange Type
Serrated
Head Width
0.312 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1106MWWB
- Zoro #
- G2434142
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Flange Type
- Serrated
- Drive
- Hex
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Thread Direction
- No Thread
- Item
- Flange Bolt
- Head Style
- Flange Hex
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 3/8 in
- Head Width
- 0.312 in
Description
Flange Bolts,10-32x3/8 SERRTED,PK6000, Package Quantity 6000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.