Zoro Select
Hex Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 20000 PK
Mfr # 25AM10-32
Zoro # G5653207
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
- Hex Height 1/8 in
- Hex Width 3/8 in
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade C, Black Oxide, 1-7/64 in Ht, 5 PK U04025.112.0001
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 23/64 in Ht, 10 PK U11391.062.0001
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK N04180.043.0002
- ZORO SELECT Hex Nut, M30-2.00, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK M04180.300.0200
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Zinc Yellow, 21/64 in Ht, 25 PK U11351.050.0001
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Zinc Yellow, 6.50 mm Ht, 5000 PK HN40008001GB
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Zinc Yellow, 5/16 in Ht, 1200 PK 50NJY
- ZORO SELECT Machine Screw Nut, 1/4"-20, Stainless Steel, Not Graded, 3/16 in Ht, 2000 PK 14NH316
- ZORO SELECT Hex Nut, M16-2.00, Stainless Steel, Not Graded, 400 PK M16D934A4
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 110 PK B01300.087.0001
- ZORO SELECT Jam Nut, M10-1.50, 316 Stainless Steel, Not Graded, Plain, 5 mm Ht, 20 PK JN9XX01000-020P1
- Zoro Select Hex Nuts