Zoro Homepage

#10-32 Socket Head Cap Screw, Flat, Plain Stainless Steel, 3/8 in Length

  • Mfr # ZFT28610F06

  • Zoro # G710397626


product price: $18.19
/ea

Key Features

Flat Head
Torx Drive
Thread Size
#10-32
Material
Stainless Steel
Finish
Plain
Drive Size
T25
Tensile Strength
160,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFT28610F06
Zoro #
G710397626
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Screw Length
3/8 in
Drive Size
T25
Head Height
0.127 in
Maximum Head Height
0.127 in
Head Diameter
0.411 in
Fastener Length
3/8 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Torx
Tensile Strength
160,000 psi
System of Measurement
Inch
Rockwell Hardness
C24
Thread Style
Fully Threaded
Resistance Properties
Acid Resistant, Corrosion Resistant, Non-Magnetic, Salt Water Resistant
Material Quality Standards
ASTM A638 GR 660
Material Grade/Class
A286
Countersink Angle
82 Degrees
Manufacturer Location
Made in US
Minimum Yield Strength
120,000 psi
Thread Fit
3A
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Torx, Drive Size T25, Material Stainless Steel, Material Grade/Class A286, Finish Plain, Thread Size #10-32, Minimum Thread Length Not Applicable, Fastener Length 3/8 in, Head Height 0.127 in, Head Diameter 0.411 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A638 GR 660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.