
#10-32 Socket Head Cap Screw, Flat, Plain Steel, 1/2 in Length, 1000 PK
Mfr # 1108CSFLBLK
Zoro # G9080059
product price: $224.99
/pk 1000, $0.22/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Material
Steel
Finish
Plain
Standards
ASME B18.3
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1108CSFLBLK
Zoro #
G9080059
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Screw Length
1/2 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Thread Type
Fine
Class
3A
Thread Style
Partially Threaded
Fastener Thread Type
UNF (Fine)
Description
10-32X1/2 Fine Thread Flat Socket Cap Screw Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.